HOLEX Pro UNI solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 3mm

Article no.: 203068 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Uni
Cutting edge ⌀ DC 3 mm
Coating TiSiN
Tool material solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy MTC
Flute length Lc 8 mm
Overhang length L1 incl. recess 13 mm
Recess ⌀ D1 2.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.06 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.02 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.012 mm
Feed fz for side milling in steel < 900 N/mm2 0.025 mm
Feed fz for side milling in INOX > 900 N/mm2 0.015 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203068 3
EAN / GTIN 4062406569082
Manufacturer number 203068 3

Application Table

Aluminium (short chipping)
N
250
Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
35
GG(G)
K
240
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for excellent production results with maximum tool life in various materials. High intrinsic stability and smooth cutting action due to unequal spacing.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro UNI solid carbide milling cutter HPC, TiSiN, ⌀ e8 D<sub>C</sub>: 3mm

HOLEX Pro UNI solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 3mm

on request
In stock
8 pieces in stock
US $ 33.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
723 pieces in stock
US $ 50.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,376 pieces in stock
US $ 32.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
138 pieces in stock
US $ 35.29
plus VAT at the current rate Prices plus delivery costs
Recess ⌀ D1 2.8 mm 2.8 mm 2.8 mm 2.8 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Flute length Lc 8 mm 8 mm 8 mm 8 mm
Type N N N N
Feed fz for side milling in steel < 900 N/mm2 0.025 mm 0.058 mm 0.025 mm 0.025 mm
Machining strategy MTC MTC HPC HPC
Type of product End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart