HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ DC: 25mm

Article no.: 203054 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
78 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.03
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Cutting edge ⌀ DC 25 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ 0 / -0.03
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank HB with h6
Through-coolant no
Machining strategy HPC
Flute length Lc 45 mm
Overhang length L1 incl. recess 60 mm
Recess ⌀ D1 24.5 mm
Overall length L 125 mm
Shank ⌀ Ds 25 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.12 mm
Feed fz for side milling in steel < 900 N/mm2 0.16 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203054 25
EAN / GTIN 4045197713087
Manufacturer number 203054 25

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
80
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 1×D into solid material at very high feed rates with smooth cutting action. Dimensions to manufacturer’s standard.

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.

Downloads & documents

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart