GARANT Master Ni-Based solid carbide milling cutter HPC / TPC 16 mm

Article no.: 203048 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Ni-based
Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0,08×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 36 mm
Overhang length L1 incl. recess 42 mm
Recess ⌀ D1 15.5 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner rounding rv 0.3 mm
Feed fz for side milling in Inconel® 0.08 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203048 16
EAN / GTIN 4062406565756
Manufacturer number 203048 16

Application Table

Inconel
S
40
wet maximum
 

Description

Version:

Specially ground with corner radii similar to torus cutters.
Innovative substrate specially for machining nickel-based alloys. Newly developed coating.

Application:

For milling nickel-based alloys with high red hardness.

Note:

Successor product to No. 203028.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart