Solid carbide roughing end mill HPC 8 mm

Article no.: 203047 8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
273 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating TiXSi
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 38 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.25×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 24 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 7.7 mm
Overall length L 68 mm
Shank ⌀ Ds 8 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.05 mm
Feed fz for side milling in steel < 900 N/mm2 0.06 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203047 8
EAN / GTIN 4045197679468
Manufacturer number 203047 8

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
70
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 0.7×D into solid material at very high feed rates with smooth cutting action.
Without dynamic twist pitch.

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide roughing end mill HPC 8 mm

Solid carbide roughing end mill HPC 8 mm

on request
In stock
273 pieces in stock
US $ 60.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
151 pieces in stock
US $ 83.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
89 pieces in stock
US $ 79.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
155 pieces in stock
US $ 63.34
plus VAT at the current rate Prices plus delivery costs
Corner chamfer angle 45 45 45 45
Overall length L 68 68 68 68
Through-coolant no no no no
Flute length Lc 24 24 24 24
Feed fz for side milling in steel < 900 N/mm2 0.06 0.048 0.048 0.06
Machining strategy HPC MTC MTC HPC
Spacing of the cutters unequal spacing unequal spacing unequal spacing unequal spacing

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart