This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Solid carbide slot drill HPC / TPC 6 mm

Article no.: 203018 6

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 4
    Helix angle 38 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling
    Shank DIN 6535 HB to h6
    Machining strategy HPC; TPC
    Flute length Lc 32 mm
    Overall length L 80 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer width at 45° 0.4 mm
    Corner chamfer angle 45 degrees
    Feed fz for side milling in INOX > 900 N/mm2 0.04 mm
    Correction factor for vc 1.5
    Colour ring blue
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203018 6
    Manufacturer number 203018 6

    Application Table

    Steel < 500 N/mm²
    P
    210
    Steel < 750 N/mm²
    P
    195
    Steel < 900 N/mm²
    P
    170
    Steel < 1100 N/mm²
    P
    150
    Steel < 1400 N/mm²
    P
    145
    TOOLOX 33
    H
    95
    TOOLOX 44
    H
    70
    INOX < 900 N/mm²
    M
    85
    INOX > 900 N/mm²
    M
    75
    Ti > 850 N/mm²
    S
    50
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    Shank similar to DIN 6535 HB.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart