Alternative article:

Solid carbide milling cutter HPC 20 mm

Article no.: 203009 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
95 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 20 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ h10
    No. of teeth Z 4
    Helix angle 38 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 38 mm
    Overhang length L1 incl. recess 50 mm
    Recess ⌀ D1 19.5 mm
    Overall length L 104 mm
    Shank ⌀ Ds 20 mm
    Corner chamfer width at 45° 0.3 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in stainless steel > 900 N/mm2 0.07 mm
    Feed fz for side milling in INOX > 900 N/mm2 0.1 mm
    Colour ring blue
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203009 20
    EAN / GTIN 4045197588692
    Manufacturer number 203009 20

    Application Table

    INOX < 900 N/mm²
    M
    110
    INOX > 900 N/mm²
    M
    90
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Specially for machining stainless steels such as duplex steels at high rates of metal removal.
    Cutting edge chamfer: Size 4 = 0.07mm; size 5 − 8 = 0.12 mm; size 10 − 18 = 0.2 mm; ≥ size 20 = 0.3 mm

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart