{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.03×D for copy milling; 0.1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 19 mm | |
Recess ⌀ D1 | 5.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner rounding rv | 0.1 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.05 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202989 6 | |
EAN / GTIN | 4062406244996 | |
Manufacturer number | 202989 6 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
GARANT Master INOX M solid carbide milling cutter HPC / TPC, TiAlN, ⌀ e8 DC: 6mm
on request
In stock
13 pieces in stock
US $ 55.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,294 pieces in stock
US $ 42.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
115 pieces in stock
US $ 118.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
513 pieces in stock
US $ 67.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,066 pieces in stock
US $ 41.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
934 pieces in stock
US $ 47.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
175 pieces in stock
US $ 47.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 98.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,528 pieces in stock
US $ 30.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiSi | TiAlN | TiAlN | AlCrN | TiAlN | TiAlN | TiAlN | TiSiN |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.03×D for copy milling; 0.1×D | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.4×D for side milling | Full slot cutting depth 1×D; 0.1×D | Full slot cutting depth 1×D; 0.1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Colour ring | blue | blue | green | without | blue | blue | blue | blue | blue |
Through-coolant | no | no | no | no | no | no | no | no | no |
Cutting edge ⌀ DC | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide |
Machining strategy | HPC; TPC | HPC | HPC | HPC | HPC | HPC; TPC | HPC; TPC | HPC | HPC |