Solid carbide milling cutter 3 mm

Article no.: 202825 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
154 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 3 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 4
    Helix angle 35 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.1×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 16 mm
    Overall length L 75 mm
    Shank ⌀ Ds 3 mm
    Shank form HA
    Corner chamfer width at 45° 0.04 mm
    Corner chamfer angle 45 degrees
    Feed fz for side milling in steel < 900 N/mm2 0.011 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202825 3
    EAN / GTIN 4045197948120
    Manufacturer number 202825 3

    Application Table

    Aluminium (short chipping)
    N
    210
    Alu > 10% Si
    N
    140
    Steel < 500 N/mm²
    P
    80
    Steel < 750 N/mm²
    P
    75
    Steel < 900 N/mm²
    P
    70
    Steel < 1100 N/mm²
    P
    50
    Steel < 1400 N/mm²
    P
    40
    Steel < 55 HRC
    H
    25
    INOX < 900 N/mm²
    M
    60
    INOX > 900 N/mm²
    M
    40
    GG(G)
    K
    70
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Double relief ground side clearance angle.
    With high-performance coating for general-purpose use.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Solid carbide milling cutter  3 mm

    Solid carbide milling cutter 3 mm

    on request
    In stock
    154 pieces in stock
    US $ 48.44
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    433 pieces in stock
    US $ 32.63
    plus VAT at the current rate Prices plus delivery costs
    Coating TiAlN TiAlN
    Corner chamfer angle 45 45
    Shank form HA HB
    Cutting edge ⌀ DC 3 3
    Tolerance nominal ⌀ e8 e8
    Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical
    Corner chamfer width at 45° 0.04 0.03

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart