{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Cutting edge ⌀ DC | 17.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.4×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 32 mm | |
Overhang length L1 incl. recess | 50 mm | |
Recess ⌀ D1 | 17 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 18 mm | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.1 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.13 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 202414 17,5 | |
EAN / GTIN | 4045197776259 | |
Manufacturer number | 202414 17,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide roughing end mill HPC 17,5 mm
on request
In stock
93 pieces in stock
US $ 211.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 291.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 50 mm | 42 mm |
Overall length L | 92 mm | 92 mm |
Flute length Lc | 32 mm | 31 mm |
Helix angle characteristic | unequal spacing | unequal spacing |
Tolerance nominal ⌀ | 0 / -0.03 | f8 |
Feed fz for slot milling in steel < 900 N/mm2 | 0.1 mm | 0.1 mm |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical |