Solid carbide milling cutter MTC 3 mm

Article no.: 202391 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
111 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 3

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating AlCrN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 3
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy MTC
Flute length Lc 5 mm
Overhang length L1 incl. recess 12 mm
Recess ⌀ D1 2.8 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.08 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.02 mm
Feed fz for side milling in steel < 900 N/mm2 0.024 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 202391 3
EAN / GTIN 4062406270797
Manufacturer number 202391 3

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
190
Steel < 1400 N/mm²
P
170
Steel < 55 HRC
H
90
Steel < 60 HRC
H
60
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
160
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special flute profile. Strengthened core.
MTC rough milling up to 1.5×D in solid material
.
Eccentric relief ground.
Particularly sturdy due to short overall length. Overall length similar to DIN 6527 short.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart