{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5.75 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.03 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.04 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202307 5,75 | |
EAN / GTIN | 4045197931672 | |
Manufacturer number | 202307 5,75 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter 5,75 mm
on request
In stock
77 pieces in stock
US $ 20.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
US $ 21.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 23.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
221 pieces in stock
US $ 18.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
216 pieces in stock
US $ 31.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
US $ 31.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | without |
Overall length L | 57 mm | 39 mm | 57 mm | 45 mm | 57 mm | 57 mm |
Standard | DIN 6527 | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | DIN 6527 | DIN 6527 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Type | N | N | N | N | N | N |
No. of teeth Z | 3 | 3 | 2 | 3 | 3 | 3 |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |