{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1.5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 4 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 3 mm | |
Shank form | HA | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.005 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.006 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202307 1,5 | |
EAN / GTIN | 4045197931573 | |
Manufacturer number | 202307 1,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide milling cutter 1,5 mm
on request
In stock
418 pieces in stock
US $ 20.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
437 pieces in stock
US $ 28.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
524 pieces in stock
US $ 23.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
376 pieces in stock
US $ 31.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
US $ 31.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 90 | 90 | 90 | 90 | 90 |
Colour ring | without | without | without | without | without |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 1.5 | 1.5 | 1.5 | 1.5 | 1.5 |
Flute length Lc | 4 | 4 | 4 | 4 | 4 |
Type | N | N | N | N | N |
Shank ⌀ Ds | 3 | 3 | 3 | 3 | 3 |