{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.07 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.1 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202299 12 | |
EAN / GTIN | 4045197866790 | |
Manufacturer number | 202299 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide end mill, uncoated, ⌀ e8 DC: 12mm
on request
In stock
78 pieces in stock
US $ 55.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
367 pieces in stock
US $ 65.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,370 pieces in stock
US $ 55.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
US $ 85.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
703 pieces in stock
US $ 65.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
367 pieces in stock
US $ 86.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | AlCrN | uncoated | AlCrN | AlCrN | AlCrN |
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Colour ring | without | without | without | without | without | without |
Overall length L | 83 mm | 83 mm | 83 mm | 83 mm | 83 mm | 83 mm |
Through-coolant | no | no | no | no | no | no |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Helix angle | 45 degrees | 30 degrees | 30 degrees | 45 degrees | 45 degrees | 45 degrees |