{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2.5 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 6 mm | |
Overhang length L1 incl. recess | 15 mm | |
Recess ⌀ D1 | 2.3 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.01 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.011 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202294 2,5 | |
EAN / GTIN | 4045197880338 | |
Manufacturer number | 202294 2,5 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide milling cutter, AlCrN, ⌀ e8 DC: 2,5mm
on request
In stock
173 pieces in stock
US $ 31.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
600 pieces in stock
US $ 46.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
US $ 20.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no |
Cutting edge ⌀ DC | 2.5 mm | 2.5 mm | 2.5 mm |
Helix angle | 45 degrees | 40 degrees | 30 degrees |
Tolerance nominal ⌀ | e8 | h10 | e8 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |
Type of product | End / face mill | End / face mill | End / face mill |