Solid carbide milling cutter 5,75 mm

Article no.: 202293 5,75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5.75 mm
Coating AlCrN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 13 mm
Overhang length L1 incl. recess 21 mm
Recess ⌀ D1 5.55 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Shank form HB
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.03 mm
Feed fz for side milling in steel < 750 N/mm2 0.04 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202293 5,75
EAN / GTIN 4045197931214
Manufacturer number 202293 5,75

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
Improved coating for general-purpose applications in steel and cast iron.

Note:

Successor product to No. 202320.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter  5,75 mm

Solid carbide milling cutter 5,75 mm

on request
In stock
59 pieces in stock
US $ 31.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock
US $ 20.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
88 pieces in stock
US $ 23.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 31.19
plus VAT at the current rate Prices plus delivery costs
Corner chamfer angle 45 45 45 45
Cutting width ae for milling operation Full slot cutting depth 1×D ;0.5×D for side milling Full slot cutting depth 1×D ;0.5×D for side milling Full slot cutting depth 1×D ;0.5×D for side milling Full slot cutting depth 1×D ;0.5×D for side milling
Cutting edge ⌀ DC 5.75 5.75 5.75 5.75
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Corner chamfer width at 45° 0.1 0.2 0.2 0.2
Shank ⌀ Ds 6 6 6 6
Type of product End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart