Solid carbide milling cutter 8,5 mm

Article no.: 202292 8,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
65 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8.5 mm
Coating AlCrN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 19 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 8.3 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.05 mm
Feed fz for side milling in steel < 750 N/mm2 0.08 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202292 8,5
EAN / GTIN 4045197866080
Manufacturer number 202292 8,5

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
Improved coating for general-purpose applications in steel and cast iron.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter  8,5 mm

Solid carbide milling cutter 8,5 mm

on request
In stock
65 pieces in stock
US $ 59.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock
US $ 59.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 38.80
plus VAT at the current rate Prices plus delivery costs
Coating AlCrN AlCrN uncoated
Corner chamfer angle 90 90 90
Cutting width ae for milling operation Full slot cutting depth 1×D ;0.5×D for side milling Full slot cutting depth 1×D ;0.3×D for side milling Full slot cutting depth 1×D ;0.5×D for side milling
Overall length L 72 72 72
Feed fz for side milling in steel < 750 N/mm2 0.08 0.08 0.08
Feed fz for slot milling in steel < 750 N/mm2 0.05 0.05 0.05
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart