{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Steel | |
Cutting edge ⌀ DC | 2.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Helix angle characteristic | 1 | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.01 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.012 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 202291 2,5 | |
EAN / GTIN | 4062406271534 | |
Manufacturer number | 202291 2,5 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Steel solid carbide mini-milling cutter HPC 2,5 mm
on request
In stock
126 pieces in stock
US $ 24.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
US $ 21.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
196 pieces in stock
US $ 20.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | uncoated |
Overall length L | 50 | 35 | 50 |
Helix angle | 30 | 30 | 45 |
Tolerance nominal ⌀ | e8 | h10 | e8 |
Type | N | N | N |
No. of teeth Z | 3 | 3 | 3 |
Shank ⌀ Ds | 6 | 6 | 6 |