GARANT Master Titan solid carbide mini milling cutter HPC 0,5 mm

Article no.: 202287 0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 0.5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 40 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 1 mm
Overall length L 44 mm
Shank ⌀ Ds 4 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in titanium > 850 N/mm2 0.003 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 202287 0,5
EAN / GTIN 4062406270902
Manufacturer number 202287 0,5

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

Extra short cutter for maximum stability. Shank length to DIN for improved support of the tool in the holder. This significantly increases the tool life.
Save the regrinding costs: It is cheaper to use a carbide mini slot drill to the limit of wear and throw it away, than to regrind it.
Attractively priced and extra stable version for high-power machining of titanium.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Titan solid carbide mini milling cutter HPC 0,5 mm

GARANT Master Titan solid carbide mini milling cutter HPC 0,5 mm

on request
In stock
71 pieces in stock
US $ 32.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
188 pieces in stock
US $ 29.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
91 pieces in stock
US $ 102.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
123 pieces in stock
US $ 24.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
US $ 18.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
194 pieces in stock
US $ 24.56
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiAlN TiAlN TiAlN uncoated TiAlN
Colour ring pink without red without without green
Overall length L 44 38 40 38 38 38
Through-coolant no no no no no no
Cutting edge ⌀ DC 0.5 0.5 0.5 0.5 0.5 0.5
Flute length Lc 1 1.5 1.3 1.5 1.5 1.5
Shank ⌀ Ds 4 3 4 3 3 3

From the same series "Master Titan" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart