GARANT Master Titan solid carbide mini milling cutter HPC 0,2 mm

Article no.: 202287 0,2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 0.2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 40 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 0.6 mm
Overall length L 44 mm
Shank ⌀ Ds 4 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in titanium > 850 N/mm2 0.002 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 202287 0,2
EAN / GTIN 4062406270896
Manufacturer number 202287 0,2

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

Extra short cutter for maximum stability. Shank length to DIN for improved support of the tool in the holder. This significantly increases the tool life.
Save the regrinding costs: It is cheaper to use a carbide mini slot drill to the limit of wear and throw it away, than to regrind it.
Attractively priced and extra stable version for high-power machining of titanium.

Downloads & documents

From the same series "Master Titan" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart