{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5.75 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.03 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.04 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202275 5,75 | |
EAN / GTIN | 4045197880628 | |
Manufacturer number | 202275 5,75 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide milling cutter 5,75 mm
on request
In stock
64 pieces in stock
US $ 23.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
US $ 20.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | AlCrN | uncoated |
Corner chamfer angle | 45 | 45 |
Through-coolant | no | no |
Standard | DIN 6527 | DIN 6527 |
Helix angle | 30 | 30 |
No. of teeth Z | 3 | 3 |
Corner chamfer width at 45° | 0.2 | 0.2 |