{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 0.5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | Parallel shank to h6 | |
Through-coolant | no | |
Flute length Lc | 1.5 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Shank form | HA | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.003 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.003 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202266 0,5 | |
EAN / GTIN | 4045197861856 | |
Manufacturer number | 202266 0,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide mini milling cutter 0,5 mm
on request
In stock
59 pieces in stock
US $ 18.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
177 pieces in stock
US $ 29.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
241 pieces in stock
US $ 24.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
171 pieces in stock
US $ 24.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard |
Shank | Parallel shank to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm |
Type | N | N | N | N |
No. of teeth Z | 3 | 2 | 3 | 3 |
Shank ⌀ Ds | 3 mm | 3 mm | 3 mm | 3 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |