{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 8 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.03 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.04 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202262 5 | |
EAN / GTIN | 4045197864109 | |
Manufacturer number | 202262 5 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide mini milling cutter 5 mm
on request
In stock
305 pieces in stock
US $ 18.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
332 pieces in stock
US $ 20.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
739 pieces in stock
US $ 20.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | AlCrN | AlCrN |
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.3×D for side milling | Full slot cutting depth 1×D ;0.3×D for side milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D |
Through-coolant | no | no | no |
Shank | HB with h6 | HB with h6 | HB with h6 |
Type | N | N | N |
Feed fz for side milling in steel < 750 N/mm2 | 0.04 | 0.04 | 0.04 |
No. of teeth Z | 3 | 3 | 3 |