{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6.5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 21 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 6.1 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Shank form | HA | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.025 mm | |
Feed fz for side milling in short-chipping aluminium | 0.03 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202244 6,5 | |
EAN / GTIN | 4045197654748 | |
Manufacturer number | 202244 6,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide milling cutter MTC, uncoated, ⌀ DC: 6,5mm
on request
In stock
82 pieces in stock
US $ 44.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
US $ 42.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
181 pieces in stock
US $ 42.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
US $ 28.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm |
Flute length Lc | 21 mm | 16 mm | 16 mm | 16 mm |
Type | W | N | N | N |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |