{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.015 mm | |
Feed fz for side milling in short-chipping aluminium | 0.02 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202241 4 | |
EAN / GTIN | 4045197767011 | |
Manufacturer number | 202241 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide slot drill 4 mm
on request
In stock
185 pieces in stock
US $ 33.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
US $ 34.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
416 pieces in stock
US $ 39.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
US $ 50.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | TiAlN | uncoated | uncoated |
Colour ring | yellow | without | yellow | yellow |
Overall length L | 57 mm | 54 mm | 65 mm | 57 mm |
Through-coolant | no | no | no | no |
Standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | DIN 6527 |
Flute length Lc | 8 mm | 8 mm | 8 mm | 8 mm |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |