GARANT Master Alu PickPocket solid carbide roughing end mill with through-coolant HPC 12 mm

Article no.: 202019 12
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
Subsequent delivery
0 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 12 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 19 mm
Overhang length L1 incl. recess 73 mm
Recess ⌀ D1 11 mm
Overall length L 120 mm
Shank ⌀ Ds 12 mm
Corner rounding rv 0.2 mm
Feed fz for slot milling in short-chipping aluminium 0.06 mm
Feed fz for side milling in short-chipping aluminium 0.08 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202019 12
EAN / GTIN 4062406381110
Manufacturer number 202019 12

Application Table

Aluminium
N
380
Aluminium (short chipping)
N
300
Alu > 10% Si
N
270
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
PVDF GF20
N
160
POM GF25
N
150
PA 66 GF30
N
140
PEEK GF30
N
120
PTFE CF25
N
150
Honeycomb sandwich
N
220
Cu
N
140
CuZn
N
160
wet maximum
 
Air
 

Description

Version:

For roughing and finishing.
Up to 2×D into solid material at very high feed rates and smooth cutting action.
Very high feed rates when plunging vertically.
Ramping capability up to 45°.
Improved chip evacuation due to central through-coolant.
Very long overhang for safe machining of deep cavities.
With the latest generation of DLC coating sp2.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.

Note:

A minimum oversize of 0.1×D must be maintained for subsequent finishing operations.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart