GARANT Master Alu PickPocket solid carbide roughing end mill HPC 10 mm

Article no.: 202017 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ e6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 10 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ e8
    No. of teeth Z 3
    Helix angle 42 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 16 mm
    Overhang length L1 incl. recess 58 mm
    Recess ⌀ D1 9.2 mm
    Overall length L 100 mm
    Shank ⌀ Ds 10 mm
    Corner rounding rv 0.2 mm
    Feed fz for slot milling in short-chipping aluminium 0.05 mm
    Feed fz for side milling in short-chipping aluminium 0.07 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202017 10
    EAN / GTIN 4062406381042
    Manufacturer number 202017 10

    Application Table

    Aluminium
    N
    380
    Aluminium (short chipping)
    N
    300
    Alu > 10% Si
    N
    270
    PMMA acrylic
    N
    180
    PE-HD
    N
    130
    PA 66
    N
    150
    PEEK
    N
    130
    PF 31
    N
    110
    PVDF GF20
    N
    160
    POM GF25
    N
    150
    PA 66 GF30
    N
    140
    PEEK GF30
    N
    120
    PTFE CF25
    N
    150
    Honeycomb sandwich
    N
    220
    Cu
    N
    140
    CuZn
    N
    160
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For roughing and finishing.
    Up to 2×D into solid material at very high feed rates and smooth cutting action.
    Very high feed rates when plunging vertically.
    Ramping capability up to 45°.
    Very long overhang for safe machining of deep cavities.
    With the latest generation of DLC coating sp2.

    Advantage:

    Optimised flute form, eccentric relief ground, generous chip spaces.

    Note:

    A minimum oversize of 0.1×D must be maintained for subsequent finishing operations.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart