{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 0.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 2 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Shank form | HA | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.003 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.003 mm | |
Correction factor for vc | 1.25 | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201842 0,8 | |
EAN / GTIN | 4045197543417 | |
Manufacturer number | 201842 0,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide mini slot drill 0,8 mm
on request
In stock
465 pieces in stock
US $ 20.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
249 pieces in stock
US $ 29.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
87 pieces in stock
US $ 18.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
210 pieces in stock
US $ 24.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | uncoated | TiAlN |
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D | Full slot cutting depth 1×D ;Full slot cutting depth 1×D |
Standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | Parallel shank to h6 | DIN 6535 HA to h6 |
Type | N | N | N | N |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 3 | 3 | 3 | 3 |