Solid carbide slot drill 14 mm

Article no.: 201735 14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 14 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 20 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0,25×D ved beskæring
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 30 mm
Overhang length L1 incl. recess 42 mm
Recess ⌀ D1 13.8 mm
Overall length L 83 mm
Shank ⌀ Ds 14 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in cast aluminium 0.05 mm
Feed fz for side milling in cast aluminium 0.09 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 201735 14
EAN / GTIN 4045197588456
Manufacturer number 201735 14

Application Table

Aluminium
N
480
Aluminium (short chipping)
N
440
Alu > 10% Si
N
400
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of DLC coating sp2.
Special geometry for machining aluminium and plastics.

Application:

Double relieved chip angle, especially for aluminium machining.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart