{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 0.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | 0 / -0.02 | |
No. of teeth Z | 2 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 1.3 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 4 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 70 HRC | 0.003 mm | |
Feed fz for side milling in steel < 70 HRC | 0.004 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 201648 0,5 | |
EAN / GTIN | 4045197641410 | |
Manufacturer number | 201648 0,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide slot drill HPC 0,5 mm
on request
In stock
91 pieces in stock
US $ 102.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
188 pieces in stock
US $ 29.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
123 pieces in stock
US $ 24.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
US $ 18.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
US $ 32.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
194 pieces in stock
US $ 24.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | uncoated | TiAlN | TiAlN |
Colour ring | red | without | without | without | pink | green |
Overall length L | 40 | 38 | 38 | 38 | 44 | 38 |
Through-coolant | no | no | no | no | no | no |
Cutting edge ⌀ DC | 0.5 | 0.5 | 0.5 | 0.5 | 0.5 | 0.5 |
Flute length Lc | 1.3 | 1.5 | 1.5 | 1.5 | 1 | 1.5 |
Shank ⌀ Ds | 4 | 3 | 3 | 3 | 4 | 3 |