Solid carbide slot drill 0,5 mm

Article no.: 201630 0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
188 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 0.5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 1.5 mm
Overall length L 38 mm
Shank ⌀ Ds 3 mm
Shank form HA
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.003 mm
Feed fz for side milling in steel < 900 N/mm2 0.003 mm
Correction factor for vc 1.25
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 201630 0,5
EAN / GTIN 4045197264046
Manufacturer number 201630 0,5

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Eccentric relief ground for stronger cutting edges.
Size 0.25 to 2.5 - with double relief ground side clearance angle.
Tolerance: Size nominal ⌀ Dc = e8.

Application:

The intermediate sizes are especially for milling keyway slots.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide slot drill  0,5 mm

Solid carbide slot drill 0,5 mm

on request
In stock
188 pieces in stock
US $ 29.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
91 pieces in stock
US $ 102.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
123 pieces in stock
US $ 24.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
US $ 18.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock
US $ 32.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
194 pieces in stock
US $ 24.56
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiAlN TiAlN uncoated TiAlN TiAlN
Colour ring without red without without pink green
Overall length L 38 40 38 38 44 38
Through-coolant no no no no no no
Cutting edge ⌀ DC 0.5 0.5 0.5 0.5 0.5 0.5
Flute length Lc 1.5 1.3 1.5 1.5 1 1.5
Shank ⌀ Ds 3 4 3 3 4 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart