{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 12 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | e6 | |
No. of teeth Z | 2 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 11.7 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.1 mm | |
Feed fz for side milling in short-chipping aluminium | 0.15 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 201260 12 | |
EAN / GTIN | 4062406282011 | |
Manufacturer number | 201260 12 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
GARANT Master Alu solid carbide slot drill DIN 6535 HA, DLC, ⌀ DC: 12mm
on request
In stock
83 pieces in stock
US $ 135.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
168 pieces in stock
US $ 138.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
139 pieces in stock
US $ 76.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
94 pieces in stock
US $ 178.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
206 pieces in stock
US $ 113.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
239 pieces in stock
US $ 113.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
393 pieces in stock
US $ 132.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
432 pieces in stock
US $ 132.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
166 pieces in stock
US $ 85.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 149.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
US $ 117.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
105 pieces in stock
US $ 142.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0,25×D ved beskæring | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard |
Flute length Lc | 26 mm | 26 mm | 26 mm | 28 mm | 26 mm | 26 mm | 26 mm | 26 mm | 24 mm | 26 mm | 26 mm | 26 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | e6 | e8 | h10 | e8 | h6 | h6 | h6 | h6 | e8 | h6 | e8 | e8 |
No. of teeth Z | 2 | 2 | 2 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |