Solid carbide milling cutter, uncoated, ⌀ h10 DC: 1mm

Article no.: 201043 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
89 pieces in stock 89 pieces available in 3-4 working days

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 1 mm
Coating uncoated
Tool material solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 1
Helix angle 26 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 8 mm
Overall length L 75 mm
Shank ⌀ Ds 3 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.004 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 201043 1
EAN / GTIN 4045197746115
Manufacturer number 201043 1

Application Table

Aluminium
N
170
Aluminium (short chipping)
N
125
Alu > 10% Si
N
100
PMMA acrylic
N
170
PE-HD
N
120
PA 66
N
140
PEEK
N
120
PF 31
N
100
Honeycomb sandwich
N
170
Cu
N
130
CuZn
N
160
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Large flutes for unobstructed swarf evacuation.
Special geometry for machining aluminium.

Application:

Especially for milling aluminium, plunging and contour milling.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart