Solid carbide slot drill, uncoated, ⌀ h10 DC: 1,5mm

Article no.: 201040 1,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
261 pieces in stock

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 1.5 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 1
Helix angle 26 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 6 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.004 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 201040 1,5
EAN / GTIN 4045197111838
Manufacturer number 201040 1,5

Application Table

Aluminium
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
Honeycomb sandwich
N
180
Cu
N
140
CuZn
N
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Large flutes for unobstructed swarf evacuation.
Special geometry for aluminium machining.

Application:

Especially for milling aluminium, plunging and contour milling.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart