{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Titan | |
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 4 | |
Corner radius R1 | 4 mm | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 63 mm | |
Overhang length L1 incl. recess | 73 mm | |
Recess ⌀ D1 | 15 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 16 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.025 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.025 mm | |
Colour ring | pink | |
Type of product | End / face mill |
Article number | 192945 16/4,0 | |
EAN / GTIN | 4062406300401 | |
Manufacturer number | 192945 16/4,0 |