{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | HSS E SPM | |
Standard | DIN 844 | |
Milling profile | HRF | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 22 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 1100 N/mm2 | 0.032 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 192895 10 | |
EAN / GTIN | 4045197274755 | |
Manufacturer number | 192895 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Roughing end mill MTC HSS-E-SPM 10 mm
on request
In stock
34 pieces in stock
US $ 90.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
US $ 72.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
72 pieces in stock
US $ 87.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
507 pieces in stock
US $ 39.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 45 | 45 | 45 | 45 |
Through-coolant | no | no | no | no |
Standard | DIN 844 | DIN 327 | DIN 844 | DIN 844 B |
Cutting edge ⌀ DC | 10 | 10 | 10 | 10 |
Flute length Lc | 22 | 13 | 22 | 22 |
Tool material | HSS E SPM | HSS E SPM | HSS E SPM | HSS E SPM |
Helix angle | 45 | 30 | 30 | 38 |