Roughing end mill HPC HSS-E-SPM 12 mm

Article no.: 192855 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
70 pieces in stock
  • Tool material: HSS E SPM
  • Standard: DIN 844
  • Milling profile: HRF
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material HSS E SPM
Standard DIN 844
Milling profile HRF
Tolerance nominal ⌀ k12
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 26 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.029 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 192855 12
EAN / GTIN 4045197108289
Manufacturer number 192855 12

Application Table

Aluminium (short chipping)
N
159
Steel < 500 N/mm²
P
95
Steel < 750 N/mm²
P
74
Steel < 900 N/mm²
P
74
Steel < 1100 N/mm²
P
42
INOX < 900 N/mm²
M
26
INOX > 900 N/mm²
M
21
Ti > 850 N/mm²
S
20
Uni
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Special SPM substrate with very high cobalt content.
Combines the hardness of solid carbide and the toughness of PM steel.
Centre cutting teeth profile for plunging.

Application:

For very high metal removal rates and increased machining volumes on stainless steels.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ k12 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart