{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 28 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 5 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal and oblique | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 45 mm | |
Overall length L | 121 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer width at 45° | 0.7 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.08 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192645 28 | |
Manufacturer number | 192645 28 |
This article |
Recommendations |
|
---|---|---|
Roughing end mill HSS-PM, TiAlN, ⌀ DC: 28mm |
on request
In stock
Available in 3-4 working days
10 pieces in stock
10 pieces available in 3-4 working days
US $ 108.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated |
Corner chamfer angle | 45 degrees | 45 degrees |
Standard | DIN 844 B | DIN 844 B |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 28 mm | 28 mm |
Tolerance nominal ⌀ | js12 | k12 |
Corner chamfer width at 45° | 0.7 mm | 0.5 mm |