{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 5 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal and oblique | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 68 mm | |
Overall length L | 144 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer width at 45° | 0.6 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.08 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192645 25M | |
EAN / GTIN | 4045197107404 | |
Manufacturer number | 192645 25M |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Roughing end mill HSS-PM 25M mm
on request
In stock
13 pieces in stock
US $ 178.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
US $ 117.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 274.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 45 | 45 | 45 |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Flute length Lc | 68 | 68 | 68 |
Tool material | HSS PM | HSS Co 8 | HSS PM |
Helix angle | 30 | 30 | 30 |
Tolerance nominal ⌀ | js12 | js12 | ±0.12 |
Corner chamfer width at 45° | 0.6 | 0.6 | 0.3 |