{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Milling profile | WR | |
Tolerance nominal ⌀ | js14 | |
No. of teeth Z | 3 | |
Helix angle | 36 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Flute length Lc | 22 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.033 mm | |
Correction factor for vc | 1.25 | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 192491 10 | |
EAN / GTIN | 4045197547354 | |
Manufacturer number | 192491 10 |