{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 3 | |
Helix angle | 25 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 38 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.6 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192400 20 | |
EAN / GTIN | 4045197105981 | |
Manufacturer number | 192400 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
Roughing end mill HSS-Co8 20 mm
on request
In stock
29 pieces in stock
US $ 82.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 93.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 106.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 55.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN | uncoated |
Corner chamfer angle | 45 | 45 | 45 | 45 |
Milling profile | NR | NF | NR | NR |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Tolerance nominal ⌀ | js12 | k10 | js12 | k12 |
Corner chamfer width at 45° | 0.6 | 0.5 | 0.6 | 0.5 |
Shank ⌀ Ds | 20 | 20 | 20 | 20 |