{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 5 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal and oblique | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 53 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.04 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191530 12 | |
EAN / GTIN | 4045197103413 | |
Manufacturer number | 191530 12 |