{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6.5 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Overall length L | 48 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.01 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191420 6,5 | |
EAN / GTIN | 4045197102676 | |
Manufacturer number | 191420 6,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Mini milling cutter HSS-PM 6,5 mm
on request
In stock
39 pieces in stock
US $ 34.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
US $ 41.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
98 pieces in stock
US $ 30.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN |
Colour ring | without | without | without |
Through-coolant | no | no | no |
Cutting edge ⌀ DC | 6.5 | 6.5 | 6.5 |
Flute length Lc | 16 | 16 | 10 |
Shank ⌀ Ds | 8 | 10 | 8 |
Type of product | End / face mill | End / face mill | End / face mill |