{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5.5 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 44 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.008 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191420 5,5 | |
EAN / GTIN | 4045197102652 | |
Manufacturer number | 191420 5,5 |
This article |
Recommendations |
||
---|---|---|---|
Mini milling cutter HSS-PM 5,5 mm
on request
In stock
87 pieces in stock
US $ 25.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 29.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
US $ 22.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Shank | HB with h6 | DIN 1835 B to h6 | HB with h6 |
Flute length Lc | 13 | 13 | 8 |
Helix angle | 30 | 30 | 30 |
Type | N | N | N |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 | 6 | 6 |
Type of product | End / face mill | End / face mill | End / face mill |