{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4.5 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 11 mm | |
Overall length L | 42 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.005 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191400 4,5 | |
EAN / GTIN | 4045197102508 | |
Manufacturer number | 191400 4,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Mini milling cutter HSS-Co8 4,5 mm
on request
In stock
62 pieces in stock
US $ 10.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
US $ 14.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
165 pieces in stock
US $ 20.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
US $ 23.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 9.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
US $ 13.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN | uncoated | uncoated | uncoated |
Overall length L | 42 | 55 | 55 | 63 | 38 | 55 |
Through-coolant | no | no | no | no | no | no |
Shank | HB with h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | HB with h6 | DIN 1835 B to h6 |
Flute length Lc | 11 | 11 | 11 | 19 | 7 | 11 |
Type | N | N | N | N | N | N |
Feed fz for slot milling in steel < 750 N/mm2 | 0.005 | 0.007 | 0.007 | 0.005 | 0.005 | 0.008 |