Mini milling cutter HSS-PM 3,5 mm

Article no.: 191380 3,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
89 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3.5 mm
Coating TiAlN
Tool material HSS PM
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank HB with h6
Through-coolant no
Flute length Lc 6 mm
Overall length L 37 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.003 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191380 3,5
EAN / GTIN 4045197102256
Manufacturer number 191380 3,5

Application Table

Aluminium (short chipping)
N
138
Alu > 10% Si
N
110
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
23
INOX > 900 N/mm²
M
18
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

Centre cutting teeth for plunging.
Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways.
For the most demanding metal removal rates.

Note:

Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.

Downloads & documents

Compare with similar products

This article


Recommendations


Mini milling cutter HSS-PM 3,5 mm

Mini milling cutter HSS-PM 3,5 mm

on request
In stock
89 pieces in stock
US $ 22.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
103 pieces in stock
US $ 29.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock
US $ 25.26
plus VAT at the current rate Prices plus delivery costs
Colour ring without without without
Overall length L 37 54 41
Shank HB with h6 DIN 1835 B to h6 HB with h6
Flute length Lc 6 10 10
Tolerance nominal ⌀ e8 e8 e8
Feed fz for slot milling in steel < 750 N/mm2 0.003 0.004 0.003
No. of teeth Z 3 3 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart