{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 7.5 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 10 mm | |
Overall length L | 42 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.014 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191360 7,5 | |
EAN / GTIN | 4045197102140 | |
Manufacturer number | 191360 7,5 |
This article |
Recommendations |
||
---|---|---|---|
Mini milling cutter HSS-Co8 7,5 mm
on request
In stock
21 pieces in stock
US $ 11.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
208 pieces in stock
US $ 19.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
US $ 17.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 42 | 66 | 66 |
Through-coolant | no | no | no |
Flute length Lc | 10 | 16 | 16 |
Helix angle | 30 | 30 | 30-40 |
Tolerance nominal ⌀ | e8 | e8 | k10 |
Type | N | N | N |
Shank ⌀ Ds | 8 | 10 | 10 |