{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4.8 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 8 mm | |
Overall length L | 39 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.005 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191360 4,8 | |
EAN / GTIN | 4045197102089 | |
Manufacturer number | 191360 4,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mini milling cutter HSS-Co8 4,8 mm
on request
In stock
36 pieces in stock
US $ 9.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
156 pieces in stock
US $ 22.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
139 pieces in stock
US $ 23.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
108 pieces in stock
US $ 31.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 50.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | TiAlN | AlCrN | AlCrN | uncoated |
Corner chamfer angle | 90 | 90 | 90 | 90 | 90 |
Through-coolant | no | no | no | no | no |
Cutting edge ⌀ DC | 4.8 | 4.8 | 4.8 | 4.8 | 4.8 |
Tool material | HSS Co 8 | HSS PM | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 30 | 30 | 30 | 30 | 42 |
No. of teeth Z | 3 | 3 | 2 | 3 | 3 |