{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 12 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.003 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191280 3 | |
EAN / GTIN | 4045197101488 | |
Manufacturer number | 191280 3 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Slot drills HSS-Co8, uncoated, ⌀ e8 DC: 3mm
on request
In stock
112 pieces in stock
US $ 21.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
331 pieces in stock
US $ 14.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
840 pieces in stock
US $ 29.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
494 pieces in stock
US $ 20.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
107 pieces in stock
US $ 41.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
342 pieces in stock
US $ 25.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
454 pieces in stock
US $ 13.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
240 pieces in stock
US $ 24.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
495 pieces in stock
US $ 17.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B |
Cutting edge ⌀ DC | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 | e8 | e8 | k10 | k10 | k10 |
Type | N | N | N | N | N | W | N | N | N |
No. of teeth Z | 3 | 3 | 3 | 3 | 3 | 3 | 4 | 4 | 4 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |