Slot drills HSS-Co8 8,5 mm

Article no.: 191260 8,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
88 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8.5 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 19 mm
Overall length L 69 mm
Shank ⌀ Ds 10 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.016 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191260 8,5
EAN / GTIN 4045197101341
Manufacturer number 191260 8,5

Application Table

Aluminium (short chipping)
N
120
Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
INOX < 900 N/mm²
M
17
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 
dry
 

Description

Version:

Centre cutting teeth for plunging.
Eccentric relief ground.
Economy version.

Note:

Suitable for use as a slot drill (tolerance e8) or an end mill.
50 % higher metal removal rate
than 2 flute slot drills.
Larger flutes than multi-flute end mills (good for soft material). For milling keyways.

Downloads & documents

Compare with similar products

This article


Recommendations


Slot drills HSS-Co8 8,5 mm

Slot drills HSS-Co8 8,5 mm

on request
In stock
88 pieces in stock
US $ 26.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock
US $ 19.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock
US $ 17.91
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN uncoated uncoated
Colour ring without without without
Through-coolant no no no
Flute length Lc 19 19 19
Tolerance nominal ⌀ e8 e8 k10
No. of teeth Z 3 3 4
Type of product End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart