{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 15 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.024 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191250 15 | |
EAN / GTIN | 4045197101167 | |
Manufacturer number | 191250 15 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Slot drills HSS-PM, TiAlN, ⌀ e8 DC: 15mm
on request
In stock
93 pieces in stock
US $ 76.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
181 pieces in stock
US $ 40.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
156 pieces in stock
US $ 51.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
US $ 50.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
158 pieces in stock
US $ 40.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
US $ 73.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
126 pieces in stock
US $ 46.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 79.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Standard | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm |
Tool material | HSS PM | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 42 degrees | 30-40 degrees | 30-40 degrees | 30-40 degrees | 25 degrees |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |